Beli lens cleaning tissue di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DeLonghi Full Automatic Coffee Machine
    Mulai

    Rp12.999.900

    DeLonghi Full Automatic Coffee Machine
    atribut:
    • Input Power (W): 1450
  2. Mitu Wetties Family Antiseptic Wet Wipes
    Rating:
    98% of 100
    (13)
    Mulai

    Rp20.900

    Mitu Wetties Family Antiseptic Wet Wipes
    Deskripsi:
    Mitu Wetties Antiseptic Plus is wet tissue with irgasan 0.3% as antibacterial that kills bacteria and removes the dirt. Convenient to carry and use at any time. Perfect for quick clean up when soap and water are not available.
    atribut:
    • Number of Sheets: 90sheets
    • Alcohol: Non Alcohol
  3. ANSELL AlphaTec 1500 Plus Coverall
    Mulai

    Rp98.900

    ANSELL AlphaTec 1500 Plus Coverall
    Deskripsi:
    DESIGN. SMS fabrics are a particularly good barrier against particulates such as asbestos, brick dust and cement dust, and will provide protection from light aerosol mists; as found in some paint spray environments. Anti-static suit, used for the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning. STITCHED SEAMS. Combining strength with particle barrier. SUIT FEATURES : - 3-piece hood. - Elasticated hood, wrists, waist and ankles. - 2-way front zipper with resealable storm flap. - Finger loops. - Anti-static treatment.
    atribut:
    • Color: White
  4. Tom & Jerry Label Stiker
    Rating:
    100% of 100
    (12)
    Mulai

    Rp5.900

    Tom & Jerry Label Stiker
    Deskripsi:
    Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
  5. UVEX Safety Eyewear Accessories Refill Pack of Silicone-Free Cleaning Tissues
    Mulai

    Rp199.900

    UVEX Safety Eyewear Accessories Refill Pack of Silicone-Free Cleaning Tissues
    Deskripsi:
    - Replacement silicone-free paper. - Approx. 700 sheets. - Antistatic. - Suitable for all Uvex lenses.
    atribut:
    • Manufacture Id: 9971000.0
  6. Natural by Chalmer Keset Handuk Natural Polos
    Mulai

    Rp329.900

    Natural by Chalmer Keset Handuk Natural Polos
    Deskripsi:
    Handuk merek Natural by Chalmer seri classic warna polos, dengan kualitas tinggi (premium), tersedia dalam berbagai warna dan ukuran.Produk terbuat dari bahan kain terry untuk daya serap air yang maksimal.
    atribut:
    • Material: Mix Cotton
    • Size (cm): 40x60
    • Thickness (gsm): 850
  7. NSK Miniature Ball Bearings Double Sided Steel Plate Shielded Type
    Mulai

    Rp23.900

    NSK Miniature Ball Bearings Double Sided Steel Plate Shielded Type
    atribut:
    • Inner Diameter D (mm): phi 5
    • Outer Diameter d (mm): phi 14
    • Chamfer Dimensions r1 (mm): 0.2
    • Body Material: High carbon chromium bearing steel
    • Width B1 (mm): 5
    • Basic Dynamic Load Rating Cr (N): 1330
    • Basic static load rating Cor (N): 505
    • Bearing Number Series: 600
    • Load Direction: Radial
    • Number of Raceways: Single row
    • Outer Ring Type: Flat
    • Permitted Speed Grease lubrication (rpm): 40000
    • Raceway Shape: Deep groove ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Double-sided steel plate shield type
  8. Superior Pack Semi Automatic Strapping Band 15mm
    Mulai

    Rp87.900

    Superior Pack Semi Automatic Strapping Band 15mm
    atribut:
    • Size (mm): 15.0
    • Length (m): 600
  9. SPL Life Sciences Microtube Rack
    50%
    Mulai

    Rp109.900

    SPL Life Sciences Microtube Rack
    Deskripsi:
    Microtube Rack SPL Microtube Racks are designed for handling and storage of  Microcentrifuge Tubes. ▪ Numeric labeling▪ 5 colors: White, Blue, Green, Red, Purple▪ Autoclavable
    atribut:
    • Capacity (ml): 2
    • Material: PP
    • Holes (5x16): 80
    • Packaging: 25
  10. ARTIX Compressor Direct (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Direct (Kompresor Angin)
    atribut:
    • Kecepatan (rpm): 2800
    • Tekanan (bar): 8
    • Kapasitor (uF): 20
    • Kelas Insulasi: B
    • Voltage (V/Hz): 220/50
  11. AND Digital Timer
    Mulai

    Rp219.900

    AND Digital Timer
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  12. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  13. Klinko Keset Handuk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Klinko Keset Handuk
    Deskripsi:
    - Daya serap tinggi. - Mudah dibersihkan atau bisa dicuci.
    atribut:
    • Material: Cotton Polyester
    • Size (cm): 60x40
Daftar Harga lens cleaning tissue Terbaru March 2026
HONEYWELL Clear Lens TissueRp129.900
HONEYWELL UVEX Lens Cleaning & Coating Stations & RefillsRp98.900
DeLonghi Full Automatic Coffee MachineRp12.999.900
IWAKI Glass Ware Weighing BottleRp349.900
Mitu Wetties Family Antiseptic Wet WipesRp20.900
ANSELL AlphaTec 1500 Plus CoverallRp98.900
Tom & Jerry Label StikerRp5.900
Elyssion Roda Lorry+ Bearing Heavy DutyRp149.900
UVEX Safety Eyewear Accessories Refill Pack of Silicone-Free Cleaning TissuesRp199.900
Natural by Chalmer Keset Handuk Natural PolosRp329.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)